Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59329

Brady Signs & Signage

59329

Brady Signs & Signage
B324 IMO LBL 3X6 GRN/PHOTOLUM
MFG Item Number
59329
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
59329
B324 IMO LBL 3X6 GRN/PHOTOLUM

Series Information

Specifications

Specifications
Manufacturer Part Number 59329
Manufacturer Brady
Family Series Brady Signs & Signage
Description Exit Sign, 3 H x 6 W x 0.008 D
Type Safety Signs
Background Color Green
Legend Exit
Material Polyester
Language English
Height 3 "
Width 6 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs