Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59330

Brady Signs & Signage

59330

Brady Signs & Signage
B347 IMO LBL 3X6 GRN/PHOTOLUM
MFG Item Number
59330
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
59330
B347 IMO LBL 3X6 GRN/PHOTOLUM

Series Information

Specifications

Specifications
Manufacturer Part Number 59330
Manufacturer Brady
Family Series Brady Signs & Signage
Description Exit Sign, 3 H x 6 W x 0.063 D
Type Safety Signs
Background Color Green
Legend Exit
Material Plastic
Language English
Height 3 "
Width 6 "
Net Weight 0.046 lbs
Gross Weight 0.046 lbs