Series Information
| Manufacturer Part Number | 594-03000 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Labels |
| Description | Laser Tag Label, 3.5in. x .50in., For Fiber Distribution Chassis, PET, White, 1000/pkg |
| Application | Wire & Cable Marking, Circuit Board & Component |
| Material Type | Polyester |
| Adhesive | Acrylic |
| Background Color | White |
| Special Properties | Abrasion Resistant |
| Label Height | 0.5 " |
| Label Width | 3.5 " |
| Approvals | For Fiber Distribution Chassis |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |