Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
59411J
AF5 8-10 ANCHOR W/FLANGE 3/16
This item cannot be canceled or returned
Description
AF5 8-10 ANCHOR W/FLANGE 3/16
Specifications
Specifications
| Manufacturer Part Number |
59411J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
AF5 8-10 ANCHOR W/FLANGE 3/16 |
| Drill Size |
#8, #10 |
| Comments |
Alligator Plastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
59411J
Cully-Minerallac Anchors