Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
59417
AF8 12-14 ANCHOR W/FLANGE 5/16
This item cannot be canceled or returned
Description
AF8 12-14 ANCHOR W/FLANGE 5/16
Specifications
Specifications
| Manufacturer Part Number |
59417 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
AF8 12-14 ANCHOR W/FLANGE 5/16 |
| Drill Size |
#12, #14 |
| Size |
#12, #14 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
59417
Cully-Minerallac Anchors