Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
59425J Cully-Minerallac Anchors, 10-12x1in. GREEN PLASTIC PLUG AN
59425J Cully-Minerallac Anchors, 10-12x1in. GREEN PLASTIC PLUG AN
This item cannot be canceled or returned
Description
10-12x1in. GREEN PLASTIC PLUG AN
Specifications
Specifications
| Manufacturer Part Number |
59425J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
10-12x1in. GREEN PLASTIC PLUG AN |
| Drill Size |
1/4 " |
| Package Type |
Jar |
| Screw Size |
#10 |
| Anchor Size |
#10, #12 |
| Comments |
Plastic, Green, Tension Strength 140 lb, Shear Strength 215 lb |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
59425J
Cully-Minerallac Anchors