59450
Murrelektronik Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59450

Murrelektronik Inductive Proximity

59450

Murrelektronik Inductive Proximity
Inductive Coupler Io-Link V1.1
MFG Item Number
59450
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
59450
Inductive Coupler Io-Link V1.1

Series Information

Specifications

Specifications
Manufacturer Part Number 59450
Manufacturer Murrelektronik
Family Series Murrelektronik Inductive Proximity
Description Inductive Coupler Io-Link V1.1 Primary Male M12 M30, Port Class A
Diameter 30 mm
Shielding Unshielded
Power Type DC
Range 7 mm
Connection Type M12 Connector
Composition Metallic
Voltage 24 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.75 A
Net Weight 0.5291 lbs
Gross Weight 0.5291 lbs