Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 59505 |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Conduit Outlet Bodies |
| Description | SER ENT ELLS 1/2in. SLB |
| Shape | LB |
| Cover Included | Yes |
| Gasket Included | Yes |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 1/2 " |
| Composition | Aluminum |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Net Weight | 0.195 lbs |
| Gross Weight | 0.195 lbs |