59512J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59512J Cully-Minerallac Anchors, E-Z MINI ANCOR

MFG Item Number
59512J

59512J Cully-Minerallac Anchors, E-Z MINI ANCOR

MFG Item Number
59512J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Anchors, Series
Item #
59512J
E-Z MINI ANCOR

Series Information

Specifications

Specifications
Manufacturer Part Number 59512J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description E-Z MINI ANCOR
Driver Type Phillips, Sqaure
Screw Size #6
Comments Holding Weight 30 lbs
Net Weight 0 lbs
Gross Weight 0 lbs