59515J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59515J Cully-Minerallac Anchors, E-Z ANCOR-PLASTIC PLUS

MFG Item Number
59515J

59515J Cully-Minerallac Anchors, E-Z ANCOR-PLASTIC PLUS

MFG Item Number
59515J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Anchors, Series
Item #
59515J
E-Z ANCOR-PLASTIC PLUS

Series Information

Specifications

Specifications
Manufacturer Part Number 59515J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description E-Z ANCOR-PLASTIC PLUS
Driver Type Phillips, Slotted
Screw Size #8
Comments Holding Weight 50 lbs, White, Plastic
Net Weight 0 lbs
Gross Weight 0 lbs