Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59521

Cully-Minerallac Anchors

59521

Cully-Minerallac Anchors
E-Z TOGGLE - SQUARE/PHIL (50)
MFG Item Number
59521
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Anchors, Series
Item #
59521
E-Z TOGGLE - SQUARE/PHIL (50)

Series Information

Specifications

Specifications
Manufacturer Part Number 59521
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description E-Z TOGGLE - SQUARE/PHIL (50)
Mounting Truss
Size 9/16 "
Thread Size 9/16-12
Length 2 "
Driver Type Phillips, Square
Net Weight 0 lbs
Gross Weight 0 lbs