596-00183

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00183 HellermannTyton Labels, Thermal Transfer Labels, 2.5in. x .5in.,

MFG Item Number
596-00183

596-00183 HellermannTyton Labels, Thermal Transfer Labels, 2.5in. x .5in.,

MFG Item Number
596-00183
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Labels, Series
Item #
596-00183
Thermal Transfer Labels, 2.5in. x .5in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00183
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Thermal Transfer Labels, 2.5in. x .5in., For Use On White Insert 596-00420, PET, White, 500/roll
Material Type Polyester
Background Color White
Label Width 2.5 "
Label Height 0.5 "
Net Weight 0 lbs
Gross Weight 0 lbs