Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
596-00185 HellermannTyton Labels, Thermal Transfer Labels, 1.85in.ft. x
MFG Item Number
596-00185
596-00185 HellermannTyton Labels, Thermal Transfer Labels, 1.85in.ft. x
MFG Item Number
596-00185
This item cannot be canceled or returned
Description
Thermal Transfer Labels, 1.85in.ft. x
Specifications
Specifications
| Manufacturer Part Number |
596-00185 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Labels |
| Description |
Thermal Transfer Labels, 1.85in.ft. x .5in., For Use On White Insert 596-00419, PET, White 500/roll |
| Material Type |
Polyester |
| Background Color |
White |
| Label Width |
1.85 " |
| Label Height |
0.5 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
596-00185
HellermannTyton Labels