596-00191

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00191

HellermannTyton Switches

596-00191

HellermannTyton Switches
Plastic rectangular legend base,
MFG Item Number
596-00191
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
596-00191
Plastic rectangular legend base,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00191
Manufacturer HellermannTyton
Family Series HellermannTyton Switches
Description Plastic rectangular legend base, 1.06in. x .59in., Plastic, Black, 100/pkg
Material Plastic
Background Color Black
Height 0.59 "
Width 1.06 "
Net Weight 0 lbs
Gross Weight 0 lbs