Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 596-00207 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Labels |
| Description | Solar Marker, Non-Adhesive, WARNING: PV POWER SOURCE, 4in. x 2in., VL, Red, 25/pkg |
| Material Type | Vinyl |
| Adhesive | Yes |
| Background Color | Red |
| Label Height | 3 " |
| Label Width | 4 " |
| Language | English |
| Legend | Warning Photovoltaic Power Source |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |