Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 596-00234 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Labels |
| Description | Solar Label, WARNING GROUNDED CONDUCTORS ENERGIZED..., 4.125in. x 2.0in., VL, Red, 50/roll |
| Material Type | Vinyl |
| Material Description | Laminate |
| Adhesive | Yes |
| Background Color | Red |
| Label Height | 2 " |
| Label Width | 4.125 " |
| Language | English |
| Legend | Warning Grounded Conductors Energized |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |