596-00242

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00242

HellermannTyton Labels

596-00242

HellermannTyton Labels
Solar Label, Clear Laminate, UV
MFG Item Number
596-00242
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00242
Solar Label, Clear Laminate, UV

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00242
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, Clear Laminate, UV Stable, 4.2in. x 2.25in., Acrylic, Clear, 50/roll
Material Type Vinyl
Material Description Laminate
Adhesive Yes
Background Color Clear
Label Height 2.25 "
Label Width 4.2 "
Net Weight 0 lbs
Gross Weight 0 lbs