Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 596-00246 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Labels |
| Description | Solar Label, Reflective, SOLAR DISCONNECT, 6.5in. x 1.0in., VL, Red, 50/pkg |
| Material Type | Vinyl |
| Material Description | Laminate, Retroreflective |
| Adhesive | Yes |
| Background Color | Red |
| Label Height | 1 " |
| Label Width | 6.5 " |
| Language | English |
| Legend | Solar Disconnect |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |