Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 596-00251 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Labels |
| Description | Solar Marker, Non-Adhesive, CAUTION: SOLAR CIRCUIT, 7.25in. x 5in., VL, Red, 25/pkg |
| Material Type | Vinyl |
| Adhesive | Yes |
| Background Color | Red |
| Label Height | 5 " |
| Label Width | 7.25 " |
| Language | English |
| Legend | Caution Solar Circuit |
| Net Weight | 0.99 lbs |
| Gross Weight | 0.99 lbs |