596-00253

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00253 HellermannTyton Labels, Solar Label, Printable, DC Module,

MFG Item Number
596-00253

596-00253 HellermannTyton Labels, Solar Label, Printable, DC Module,

MFG Item Number
596-00253
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00253
Solar Label, Printable, DC Module,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00253
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, Printable, DC Module, 4.0in. x 2.0in., PET, Red, 50/roll
Material Type Polyester
Material Description Laminate
Adhesive Yes
Background Color Red
Label Height 2 "
Label Width 4 "
Language English
Legend DC Ratings
Net Weight 0 lbs
Gross Weight 0 lbs