596-00368

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00368

HellermannTyton Labels

596-00368

HellermannTyton Labels
Solar Label, WARNING INVERTER
MFG Item Number
596-00368
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00368
Solar Label, WARNING INVERTER

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00368
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, WARNING INVERTER OUTPUTaOVERCURRENT DEVICE, 4.12in. x .75in., VL, Red, 50/roll
Material Type Vinyl
Adhesive Yes
Background Color Red
Label Height 0.75 "
Label Width 4.12 "
Language English
Legend Warning Inverter Output Connection
Net Weight 0 lbs
Gross Weight 0 lbs