596-00379

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00379 HellermannTyton Labels, Pre-Printed Header Label, DANGER,

MFG Item Number
596-00379

596-00379 HellermannTyton Labels, Pre-Printed Header Label, DANGER,

MFG Item Number
596-00379
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00379
Pre-Printed Header Label, DANGER,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00379
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Pre-Printed Header Label, DANGER, Blank Yellow Triangle, 1.35in. x 2.75in., PET, Red, 250/roll
Material Type Polyester
Text Color White
Background Color Red, White
Label Width 1.35 "
Label Height 2.75 "
Language English
Legend Danger
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs