596-00397

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00397

HellermannTyton Labels

596-00397

HellermannTyton Labels
Pre-Printed Header Label, DANGER,
MFG Item Number
596-00397
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00397
Pre-Printed Header Label, DANGER,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00397
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Pre-Printed Header Label, DANGER, Spanish/English, Perforated, 5.0in. X 3.5in., PET, Red, 250/roll
Material Type Polyester
Material Description Laminate
Background Color Red
Label Height 5 "
Label Width 3.5 "
Language English, Spanish
Legend Danger
Net Weight 0 lbs
Gross Weight 0 lbs