596-00401

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00401

HellermannTyton Switches

596-00401

HellermannTyton Switches
Foam Nameplate, 1.8in. x 1.8in. Button
MFG Item Number
596-00401
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
596-00401
Foam Nameplate, 1.8in. x 1.8in. Button

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00401
Manufacturer HellermannTyton
Family Series HellermannTyton Switches
Description Foam Nameplate, 1.8in. x 1.8in. Button Label With 1.8in. Hole, PET, White, 500/roll
Switch Type Pushbutton
Hole Size 45 mm
Material Foam
Background Color White
Height 1.8 "
Width 1.8 "
Net Weight 0 lbs
Gross Weight 0 lbs