596-00412

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00412

HellermannTyton Switches

596-00412

HellermannTyton Switches
Foam Nameplate, 1.25in. x 1.25in.
MFG Item Number
596-00412
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
596-00412
Foam Nameplate, 1.25in. x 1.25in.

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00412
Manufacturer HellermannTyton
Family Series HellermannTyton Switches
Description Foam Nameplate, 1.25in. x 1.25in. Button Label With .88in. Hole, PET, White, 250/roll
Switch Type Pushbutton
Hole Size 22 mm
Material Foam
Background Color White
Height 1.25 "
Width 1.25 "
Net Weight 0 lbs
Gross Weight 0 lbs