596-00414

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00414

HellermannTyton Switches

596-00414

HellermannTyton Switches
Foam Nameplate, 1.75in. x 1.75in.
MFG Item Number
596-00414
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
596-00414
Foam Nameplate, 1.75in. x 1.75in.

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00414
Manufacturer HellermannTyton
Family Series HellermannTyton Switches
Description Foam Nameplate, 1.75in. x 1.75in. Button Label With 1.2in. Hole, PET, White, 250/roll
Switch Type Pushbutton
Hole Size 30 mm
Material Foam
Background Color White
Height 1.75 "
Width 1.75 "
Net Weight 0 lbs
Gross Weight 0 lbs