596-00419

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00419

HellermannTyton Switches

596-00419

HellermannTyton Switches
Insert for 596-00192, 1.92in. X .59in.,
MFG Item Number
596-00419
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
596-00419
Insert for 596-00192, 1.92in. X .59in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00419
Manufacturer HellermannTyton
Family Series HellermannTyton Switches
Description Insert for 596-00192, 1.92in. X .59in., Plastic, White, 180/pkg
Background Color White
Height 0.59 "
Width 1.92 "
Net Weight 0 lbs
Gross Weight 0 lbs