596-00425

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00425 HellermannTyton Labels, Pre-Printed Header Label, CAUTION,

MFG Item Number
596-00425

596-00425 HellermannTyton Labels, Pre-Printed Header Label, CAUTION,

MFG Item Number
596-00425
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00425
Pre-Printed Header Label, CAUTION,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00425
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Pre-Printed Header Label, CAUTION, 3.0in. x 2.0in., PET, Yellow, 250/roll
Material Type Polyester
Text Color Black
Background Color White, Yellow
Label Width 3 "
Label Height 2 "
Language English
Legend Caution
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs