596-00426

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00426 HellermannTyton Labels, Pre-Printed Header Label, NOTICE,

MFG Item Number
596-00426

596-00426 HellermannTyton Labels, Pre-Printed Header Label, NOTICE,

MFG Item Number
596-00426
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00426
Pre-Printed Header Label, NOTICE,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00426
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Pre-Printed Header Label, NOTICE, 3.0in. x 2.0in., PET, Blue, 250/roll
Material Type Polyester
Text Color White
Background Color Blue, White
Label Width 3 "
Label Height 2 "
Language English
Legend Notice
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs