596-00427

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00427 HellermannTyton Labels, Pre-Printed Header Label, CAUTION,

MFG Item Number
596-00427

596-00427 HellermannTyton Labels, Pre-Printed Header Label, CAUTION,

MFG Item Number
596-00427
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, Series
Item #
596-00427
Pre-Printed Header Label, CAUTION,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00427
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Pre-Printed Header Label, CAUTION, 6.0in. x 4.0in., PET, Yellow, 250/roll
Material Type Polyester
Text Color Black
Background Color White, Yellow
Label Width 6 "
Label Height 6 "
Language English
Legend Caution
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs