Series Information
| Manufacturer Part Number | 596-00474 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Labels |
| Description | Solar Label, Reflective, PHOTOVOLTAIC SYSTEM...RAPID SHUTDOWN, 5.5in. x 1.75in., Red, 50/pkg |
| Material Type | Vinyl |
| Material Description | Laminate, Retroreflective |
| Adhesive | Yes |
| Background Color | Red |
| Label Height | 1.75 " |
| Label Width | 5.5 " |
| Language | English |
| Legend | Photovoltaic System Equipped With Rapid Shutdown |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |