Series Information
| Manufacturer Part Number | 596-00495 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Labels |
| Description | Solar Label, 2017 Code, WARNING DUAL POWER SOURCEaSYSTEM, 4.125in. x .75in., VL, Orange, 50/roll |
| Material Type | Vinyl |
| Material Description | Laminate |
| Adhesive | Yes |
| Background Color | Orange |
| Label Height | 0.75 " |
| Label Width | 4.125 " |
| Language | English |
| Legend | Dual Power Source |
| Net Weight | 0.0038 lbs |
| Gross Weight | 0.21 lbs |