596-00497

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00497

HellermannTyton Labels

596-00497

HellermannTyton Labels
Solar Label, WARNING ELECTRICAL
MFG Item Number
596-00497
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00497
Solar Label, WARNING ELECTRICAL

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00497
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, WARNING ELECTRICAL SHOCK HAZARD, 3.75in. x 2.0in., VL, Orange/White, 50/roll
Material Type Vinyl
Material Description Laminate
Adhesive Yes
Background Color Orange
Label Height 2 "
Label Width 3.75 "
Language English
Legend Warning Electrical Shock Hazard
Net Weight 0 lbs
Gross Weight 0 lbs