596-00624

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00624 HellermannTyton Labels, Terminal Block Labels, .275in. wide,

MFG Item Number
596-00624

596-00624 HellermannTyton Labels, Terminal Block Labels, .275in. wide,

MFG Item Number
596-00624
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00624
Terminal Block Labels, .275in. wide,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00624
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Terminal Block Labels, .275in. wide, PE, White, 100 ft/roll
Material Type Polyethylene
Background Color White
Label Width 0.275 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs