596-00625

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00625 HellermannTyton Labels, Thermal Transfer Labels,

MFG Item Number
596-00625

596-00625 HellermannTyton Labels, Thermal Transfer Labels,

MFG Item Number
596-00625
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, Series
Item #
596-00625
Thermal Transfer Labels,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00625
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Thermal Transfer Labels, Self-Laminating, 1.0in. x .75in. x 2.25in., 1 across, VL, White,
Material Description Self-Laminating
Background Color White
Label Width 0.5 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs