596-00626

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00626 HellermannTyton Labels, Thermal Transfer Labels,

MFG Item Number
596-00626

596-00626 HellermannTyton Labels, Thermal Transfer Labels,

MFG Item Number
596-00626
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00626
Thermal Transfer Labels,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00626
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Thermal Transfer Labels, Self-Laminating, 1.0in. x .5in. x 1.43in., 1 across, VL, White, 1000/roll
Material Description Self-Laminating
Background Color White
Label Width 1 "
Label Height 0.5 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs