596-00671

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00671

HellermannTyton Labels

596-00671

HellermannTyton Labels
Solar Label, Reflective, 2017 Code,
MFG Item Number
596-00671
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00671
Solar Label, Reflective, 2017 Code,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00671
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, Reflective, 2017 Code, DO NOT DISCONNECT UNDER LOAD, 6.5 x 1.0in., VL, Red, 10/pkg
Material Type Vinyl
Adhesive Yes
Background Color Red
Label Height 1 "
Label Width 6.5 "
Language English
Legend Do Not Disconnect Under Load
Net Weight 0 lbs
Gross Weight 0 lbs