596-00673

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00673

HellermannTyton Labels

596-00673

HellermannTyton Labels
Solar Label, Reflective, CAUTION
MFG Item Number
596-00673
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00673
Solar Label, Reflective, CAUTION

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00673
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, Reflective, CAUTION SOLAR CIRCUIT, 6.5in. x 1.0in., VL, Yellow, 10/pkg
Material Type Vinyl
Adhesive Yes
Background Color Yellow
Label Height 1 "
Label Width 6.5 "
Language English
Legend Caution Solar Circuit Reflective
Net Weight 0 lbs
Gross Weight 0 lbs