596-00738

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00738 HellermannTyton Labels, Solar Label, DC JUNCTION BOX, 4.0in.

MFG Item Number
596-00738

596-00738 HellermannTyton Labels, Solar Label, DC JUNCTION BOX, 4.0in.

MFG Item Number
596-00738
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Labels, Series
Item #
596-00738
Solar Label, DC JUNCTION BOX, 4.0in.

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00738
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, DC JUNCTION BOX, 4.0in. x 1.0in., VL, Red, 50/pack
Material Type Vinyl
Adhesive Yes
Background Color Red
Label Height 1 "
Label Width 4 "
Net Weight 0 lbs
Gross Weight 0 lbs