596-00743

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00743

HellermannTyton Labels

596-00743

HellermannTyton Labels
Solar Label, PHOTOVOLTAIC SYSTEM
MFG Item Number
596-00743
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00743
Solar Label, PHOTOVOLTAIC SYSTEM

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00743
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, PHOTOVOLTAIC SYSTEM kWh METER, 4.0in. x 1.0in., VL, Red, 10/pkg
Material Type Vinyl
Material Description Laminate
Adhesive Yes
Background Color Red
Label Height 1 "
Label Width 4 "
Net Weight 0 lbs
Gross Weight 0 lbs