596-00793

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00793

HellermannTyton Labels

596-00793

HellermannTyton Labels
Peel-Off Paint Shield, UV Stable,
MFG Item Number
596-00793
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Labels, Series
Item #
596-00793
Peel-Off Paint Shield, UV Stable,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00793
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Peel-Off Paint Shield, UV Stable, 3.5in. x 1.75in., PET, Clear, 10/pkg
Material Type Polyester
Adhesive No
Background Color Clear
Label Height 1.75 "
Label Width 3.5 "
Net Weight 0 lbs
Gross Weight 0 lbs