596-00800

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00800

HellermannTyton Labels

596-00800

HellermannTyton Labels
Pre-Printed Header Label, HAZARD,
MFG Item Number
596-00800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00800
Pre-Printed Header Label, HAZARD,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00800
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Pre-Printed Header Label, HAZARD, 2.0in. x 2.0in., PET, Yellow, 50/roll
Material Type Polyester
Adhesive Yes
Background Color Yellow
Label Height 2 "
Label Width 2 "
Net Weight 0 lbs
Gross Weight 0 lbs