596-00810

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00810

HellermannTyton Labels

596-00810

HellermannTyton Labels
Solar Label, Reflective, Spanish,
MFG Item Number
596-00810
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Labels, Series
Item #
596-00810
Solar Label, Reflective, Spanish,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00810
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, Reflective, Spanish, SOLAR DISCONNECT, 6.5in. x 1.0in., VL, Red, 50/pkg
Material Type Vinyl
Material Description Laminate, Retroreflective
Adhesive Yes
Background Color Red
Label Height 1 "
Label Width 6.5 "
Language Spanish
Legend Solar Disconnect
Net Weight 0 lbs
Gross Weight 0 lbs