596-00818

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00818

HellermannTyton Labels

596-00818

HellermannTyton Labels
Solar Label, Printable, Spanish,
MFG Item Number
596-00818
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Labels, Series
Item #
596-00818
Solar Label, Printable, Spanish,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00818
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, Printable, Spanish, PHOTOVOLTAIC AC DISCONNECT, 3.75in. x 1.0in., PET, Red, 50/roll
Material Type Polyester
Material Description Laminate
Adhesive Yes
Background Color Red
Label Height 1 "
Label Width 3.75 "
Language Spanish
Legend PV AC Rating
Net Weight 0 lbs
Gross Weight 0 lbs