596-00824

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00824

HellermannTyton Labels

596-00824

HellermannTyton Labels
Solar Label, Spanish, WARNING
MFG Item Number
596-00824
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Labels, Series
Item #
596-00824
Solar Label, Spanish, WARNING

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00824
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, Spanish, WARNING 120-VOLT SUPPLY, 3.75in. x 2.0in., VL, Orange/White, 50/roll
Material Type Vinyl
Material Description Laminate
Adhesive Yes
Background Color Orange
Label Height 2 "
Label Width 3.75 "
Language Spanish
Legend Warning 120 Volt Supply
Net Weight 0 lbs
Gross Weight 0 lbs