596-00838

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00838

HellermannTyton Labels

596-00838

HellermannTyton Labels
Metal Solar Placard, Hand Writable,
MFG Item Number
596-00838
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Labels, Series
Item #
596-00838
Metal Solar Placard, Hand Writable,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00838
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Metal Solar Placard, Hand Writable, PHOTOVOLTAIC AC DISCONNECT..., 3.75in. x 1.0in., AL, Black, 5/pkg
Material Type Aluminum
Adhesive No
Background Color Black
Label Height 1 "
Label Width 3.75 "
Net Weight 0 lbs
Gross Weight 0 lbs