596-00851

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00851

HellermannTyton Labels

596-00851

HellermannTyton Labels
Solar Label, Printable, DC Rating,
MFG Item Number
596-00851
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00851
Solar Label, Printable, DC Rating,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00851
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Solar Label, Printable, DC Rating, 3.75in. x 2.0in., PET, Red, 10/pkg
Material Type Polyester
Material Description Laminate
Adhesive Yes
Background Color Red
Label Height 2 "
Label Width 3.75 "
Language English
Legend DC Rating
Net Weight 0 lbs
Gross Weight 0 lbs