Series Information
| Manufacturer Part Number | 596-00852 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Labels |
| Description | Solar Label, Printable, PHOTOVOLTAIC AC DISCONNECT, 3.75in. x 1.0in., PET, Red, 10/pkg |
| Material Type | Polyester |
| Material Description | Laminate |
| Adhesive | Yes |
| Background Color | Red |
| Label Height | 1 " |
| Label Width | 3.75 " |
| Language | English |
| Legend | PV AC Rating |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |