596-00858

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00858

HellermannTyton Labels

596-00858

HellermannTyton Labels
Metal Solar Placard, Engravable,
MFG Item Number
596-00858
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Labels, Series
Item #
596-00858
Metal Solar Placard, Engravable,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00858
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Metal Solar Placard, Engravable, 2017 Code, PHOTOVOLTAIC DC DISCONNECT, 3.75in.x1.0in., AL, Black,
Material Type Aluminum
Adhesive No
Background Color Black
Label Height 1 "
Label Width 3.75 "
Net Weight 0 lbs
Gross Weight 0 lbs