596-00864

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

596-00864

HellermannTyton Labels

596-00864

HellermannTyton Labels
Metal Solar Placard, Hand Writable,
MFG Item Number
596-00864
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
596-00864
Metal Solar Placard, Hand Writable,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00864
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Metal Solar Placard, Hand Writable, DC Rating Label, 4.0in. x 2.0in., AL, Black, 5/pkg
Material Type Aluminum
Adhesive No
Background Color Black
Label Height 2 "
Label Width 4 "
Net Weight 0 lbs
Gross Weight 0 lbs